Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Chip Handling Paddle Tip Tweezers

Catalog No. p-4591472 Shop All Excelta Corporation Products
Click to view available options
Length (Metric):
114 mm
Tip Style:
Small Paddle

Catalog No. 17-467-287

Supplier: Excelta™ 123SA

Only null left
Add to Cart
Add to Cart

Antimagnetic stainless steel

Specifications

Tip Style Small Paddle
Length (English) 4.5 in.
Material Stainless Steel
Length (Metric) 114 mm
Product Type Tweezers, Chip Handling
Quantity (No. per Case) Each
For Use With (Application) For handling many types of SMD resistors and capacitors
Height (English) Body 0.015 in.
Height (Metric) Body 0.03 cm
Precision High
Width (English) Body 0.32 in.
Width (Metric) Body 0.81 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.