Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ CHIRALPAK™ AGP HPLC Column, 5 μm Particle Size

Catalog No. 111005751 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
5 cm
10 cm
15 cm
Diameter (Metric):
2 mm
3 mm
4 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-5751 15 cm 2 mm
11-100-5788 10 cm 2 mm
11-100-5911 5 cm 3 mm
11-100-5817 10 cm 3 mm
11-100-5772 15 cm 3 mm
11-100-5816 10 cm 4 mm
11-100-5771 15 cm 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 11-100-5751 Supplier MilliporeSigma™ Supelco™ Supplier No. 58131AST
Add to Cart
Add to Cart
Request a Quote

CHIRALPAK™ AGP has the broadest range of selectivity of all protein phases currently available.

CHIRALPAK™ AGP phase uses alpha1-acid glycoprotein (AGP) as the chiral selector immobilized on spherical 5 μm silica particles. Bonded AGP is a very stable protein that tolerates pure organic solvents, elevated temperatures and pH values from 4 to 7. Operated in reversed-phase mode, CHIRALPAK™ AGP column separates enantiomers of an extremely broad range of drug substances, such as acids, amines and neutral compounds. The enantioselectivity and retention can easily be regulated by mobile phase pH and ionic strength, and the nature and concentration of the organic modifier. Features:. Direct reversed phase resolution of chiral molecules. Stable with a variety of organic modifiers. Available in analytical and semi-preparative sizes.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2 mm
Length (Metric) 15 cm
Particle Size 5 μm
Stationary Phase Glycoprotein, Alpha1-
Product Line CHIRALPAK
Matrix Glycoprotein, Alpha1- Phase
Phase Chiral
Technique Chiral HPLC

CHIRALPAK is a registered trademark of Daicel Corp.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.