Learn More
MilliporeSigma™ Supelco™ CHIRALPAK™ CBH HPLC Column, 5 μm Particle Size
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 10 cm |
| Particle Size | 5 μm |
| Stationary Phase | Cellobiohydrolase |
| Product Line | CHIRALPAK |
| Matrix | Cellobiohydrolase Phase |
| Phase | Chiral |
| Technique | Chiral HPLC |
CHIRALPAK is a registered trademark of Daicel Corp.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.