Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ N8 Chemical Protection Gloves, Flocked Lining
Shop All Showa Best Glove Products
Click to view available options
Size:
9
10
11
Description
- Fully coated neoprene
- Barrier protection from oils, acids, resins, alcohols, caustics and other petroleum-based materials
- Embossed grip
- Heavyweight
- Ergonomic design
- Easy donning and doffing
- Forearm protection
- Oil resistant, chemical resistant, abrasion resistant, cut resistant
- Ideal for chemical, landscaping, municipal, and oil/gas applications
Specifications
Specifications
| Certifications/Compliance (Europe) | Cat III CE 2777, EN 420:2003+A1:2009 |
| Color | Black |
| Latex Free | Yes |
| Material | Neoprene |
| Size | 9 |
| Thickness (English) | 30 mil |
| Thickness (Metric) | 0.76 mm |
| EN388 Standard | EN 388:2001XP |
| EN ISO 374-1 | Type A |
| EN ISO 374-1 CHEMICAL LETTER CODES | AJKLMT |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
