Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CC2 HPLC Column, 5 μm Particle Size

Catalog No. 111005702 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
10 mm
20 mm
30 mm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-5702 25 cm 10 mm
11-100-6333 10 cm 2.1 mm
11-100-6150 25 cm 2.1 mm
11-100-6334 10 cm 3 mm
11-100-6337 15 cm 3 mm
11-100-6335 10 cm 4.6 mm
11-100-6338 15 cm 4.6 mm
11-100-6152 25 cm 4.6 mm
11-100-5562 15 cm 20 mm
11-100-5552 25 cm 20 mm
11-100-6336 15 cm 2.1 mm
11-100-6151 25 cm 3 mm
11-100-5520 25 cm 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 11-100-5702 Supplier MilliporeSigma™ Supelco™ Supplier No. ES5658
Add to Cart
Add to Cart
Request a Quote

ChromegaChiral™ CC2 is a modified cellulose including 3-chloro-4 methylphenyl-carbamate bonding groups coated on high purity, high performance spherical silica particles.

This combination of bonded groups stabilizes the solubility of coated phase making for a durable phase similar to other widely used coated phases.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 10 mm
Length (Metric) 25 cm
Particle Size 5 μm
Pore Size 1000 Å
Stationary Phase 3-chloro-4 methylphenylcarbamate
Product Line ChromegaChiral
Matrix 3-chloro-4 methylphenylcarbamate Phase
Phase Chiral
Technique Chiral HPLC

ChromegaChiral is a trademark of ES Industries

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.