Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CC3 HPLC Column, 10 μm Particle Size

Catalog No. 111005555 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
20 mm
30 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-5555 25 cm 20 mm
11-100-5522 10 cm 2.1 mm
11-100-6162 15 cm 2.1 mm
11-100-6165 25 cm 2.1 mm
11-100-6348 10 cm 3 mm
11-100-6163 15 cm 3 mm
11-100-6349 10 cm 4.6 mm
11-100-6164 15 cm 4.6 mm
11-100-6167 25 cm 4.6 mm
11-100-5523 25 cm 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 11-100-5555 Supplier MilliporeSigma™ Supelco™ Supplier No. ES5702
Add to Cart
Add to Cart
Request a Quote

ChromegaChiral™ CC3 (amylose tris(5-chloro-2-methyl- phenylcarbamate) is a new product for high resolution chiral separations based on a new halogenated carbohy- drate based chiral stationary phase.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 20 mm
Length (Metric) 25 cm
Particle Size 10 μm
Pore Size 1000 Å
Stationary Phase Amylose, carbamate
Product Line ChromegaChiral
Matrix Amylose, carbamate Phase
Phase Chiral
Technique Chiral HPLC

ChromegaChiral is a trademark of ES Industries

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.