Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CC4 HPLC Column, 10 μm Particle Size

Catalog No. 111005557 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
20 mm
30 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-5557 25 cm 20 mm
11-100-6356 10 cm 2.1 mm
11-100-6174 25 cm 2.1 mm
11-100-6357 10 cm 3 mm
11-100-6172 15 cm 3 mm
11-100-6175 25 cm 3 mm
11-100-6173 15 cm 4.6 mm
11-100-6176 25 cm 4.6 mm
11-100-5525 25 cm 30 mm
11-100-6171 15 cm 2.1 mm
11-100-6358 10 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 11-100-5557 Supplier MilliporeSigma™ Supelco™ Supplier No. ES5735
Add to Cart
Add to Cart
Request a Quote

ChromegaChiral™ CC4 (cellulose tris(4-chloro-3-methyl-phenylcarbamate) is another new product for high resolution chiral separations based on a new halogenated carbohydrate based chiral stationary phase.

ChromegaChiral™ Chiral CC4 is a modified cellulose coated on high purity, high performance spherical silica particles. The chemical modification includes the chemical bonding of 4-chloro-3 methylphenylcarbamate to cellulose. The use of cellulose modified with chlorinated phenyl groups provides a separation opportunity for many previously unresolved and poorly resolved chiral mixtures.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 20 mm
Length (Metric) 25 cm
Particle Size 10 μm
Pore Size 1000 Å
Stationary Phase C4 (Butyl)
Product Line ChromegaChiral
Matrix C4 (Butyl) Phase
Phase Chiral
Technique Chiral HPLC

ChromegaChiral is a trademark of ES Industries

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.