Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CCA HPLC Column, 3 μm Particle Size

Catalog No. 111005823 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-5823 25 cm 2.1 mm
11-100-6004 10 cm 2.1 mm
11-100-6005 10 cm 3 mm
11-100-5918 15 cm 3 mm
11-100-6006 10 cm 4.6 mm
11-100-5919 15 cm 4.6 mm
11-100-5917 15 cm 2.1 mm
11-100-5824 25 cm 3 mm
11-100-5825 25 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 11-100-5823 Supplier MilliporeSigma™ Supelco™ Supplier No. ES5401
Add to Cart
Add to Cart

A polysaccharide coated chiral stationary phase and columns which are produced using a unique production process of coating the proven chiral selector, tris-(3,5-di- methylphenyl) carbamoyl amylose on high purity silica gel.

ChromegaChiral™ CCA columns, similar in selectivity to ChiralPak™ AD, are available in 3, 5, 10, and 20 micron particle sizes enabling easy scale up from analytical to preparative scale using HPLC or SFC conditions.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 25 cm
Particle Size 3 μm
Pore Size 1000 Å
Stationary Phase carbamoyl
Product Line ChromegaChiral
Matrix carbamoyl Phase
Phase Chiral
Technique Chiral HPLC

ChromegaChiral is a trademark of ES Industries

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.