Learn More
MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CCC HPLC Column, 5 μm Particle Size
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 25 cm |
| Particle Size | 5 μm |
| Pore Size | 1000 Å |
| Stationary Phase | 3 chloro-4 methylphenylcarbamate and 3,5-dichlorophenylcarbamate |
| Product Line | ChromegaChiral |
| Matrix | 3 chloro-4 methylphenylcarbamate and 3,5-dichlorophenylcarbamate Phase |
| Phase | Chiral |
| Technique | Chiral HPLC |
ChromegaChiral is a trademark of ES Industries
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.