Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CCJ HPLC Column, 3 μm Particle Size

Catalog No. 111005923 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-5923 15 cm 2.1 mm
11-100-6010 10 cm 2.1 mm
11-100-6011 10 cm 3 mm
11-100-5830 25 cm 3 mm
11-100-6012 10 cm 4.6 mm
11-100-5925 15 cm 4.6 mm
11-100-5831 25 cm 4.6 mm
11-100-5829 25 cm 2.1 mm
11-100-5924 15 cm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 11-100-5923 Supplier MilliporeSigma™ Supelco™ Supplier No. ES5477
Add to Cart
Add to Cart

ChromegaChiral™ CCJ (cellulose 4-methylbenzoate) is a new product for high resolution chiral separations based on a new halogenated carbohydrate based chiral stationary phase.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 15 cm
Particle Size 3 μm
Pore Size 1000 Å
Stationary Phase Cellulose 4-methylbenzoate
Product Line ChromegaChiral
Matrix Cellulose 4-methylbenzoate Phase
Phase Chiral
Technique Chiral HPLC

ChromegaChiral is a trademark of ES Industries

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.