Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CCJ HPLC Column, 5 μm Particle Size

Catalog No. 111005543 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
10 mm
20 mm
30 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-5543 15 cm 20 mm
11-100-6303 10 cm 2.1 mm
11-100-6099 25 cm 2.1 mm
11-100-6304 15 cm 3 mm
11-100-6100 25 cm 3 mm
11-100-6302 10 cm 4.6 mm
11-100-6305 15 cm 4.6 mm
11-100-6101 25 cm 4.6 mm
11-100-5699 25 cm 10 mm
11-100-5544 25 cm 20 mm
11-100-5512 25 cm 30 mm
11-100-6301 10 cm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 11-100-5543 Supplier MilliporeSigma™ Supelco™ Supplier No. ES5489
Add to Cart
Add to Cart
Request a Quote

ChromegaChiral™ CCJ (cellulose 4-methylbenzoate) is a new product for high resolution chiral separations based on a new halogenated carbohydrate based chiral stationary phase.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 20 mm
Length (Metric) 15 cm
Particle Size 5 μm
Pore Size 1000 Å
Stationary Phase Cellulose 4-methylbenzoate
Product Line ChromegaChiral
Matrix Cellulose 4-methylbenzoate Phase
Phase Chiral
Technique Chiral HPLC

ChromegaChiral is a trademark of ES Industries

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.