Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CCO F2 HPLC Column, 3 μm Particle Size

Catalog No. 111005896 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-5896 15 cm 3 mm
11-100-5949 10 cm 2.1 mm
11-100-6454 5 cm 2.1 mm
11-100-5950 10 cm 3 mm
11-100-6455 5 cm 3 mm
11-100-5951 10 cm 4.6 mm
11-100-5897 15 cm 4.6 mm
11-100-6456 5 cm 4.6 mm
11-100-5895 15 cm 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 11-100-5896 Supplier MilliporeSigma™ Supelco™ Supplier No. ES5547
Add to Cart
Add to Cart

ChromegaChiral™ CCO F2 is a 2-Fluoro 5-methylphenyl cellulose phase which can be used in SFC or HPLC.

The addition of a fluorine atom into a phenyl carbamate cellulose structure can be useful in promoting a fluorophilic retention mechanism which can provide improved retention for fluorinated compounds. A fluorophilic retention mechanism can be particularly useful in medicinal chemistry and drug discovery, where more than a third of newly approved small molecule drugs contain fluorine.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 3 mm
Length (Metric) 15 cm
Particle Size 3 μm
Pore Size 1000 Å
Stationary Phase 2-fluoro 5-methylphenyl cellulose
Product Line ChromegaChiral
Matrix 2-fluoro 5-methylphenyl cellulose Phase
Phase Chiral
Technique Chiral HPLC

ChromegaChiral is a trademark of ES Industries

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.