Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CCO F4 HPLC Column, 5 μm Particle Size

Catalog No. 111006129 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
10 mm
20 mm
30 mm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-6129 10 cm 2.1 mm
11-100-5975 25 cm 2.1 mm
11-100-6130 10 cm 3 mm
11-100-6133 15 cm 3 mm
11-100-5976 25 cm 3 mm
11-100-6131 10 cm 4.6 mm
11-100-5977 25 cm 4.6 mm
11-100-5608 25 cm 10 mm
11-100-5536 15 cm 20 mm
11-100-5529 25 cm 20 mm
11-100-5476 25 cm 30 mm
11-100-6132 15 cm 2.1 mm
11-100-6134 15 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 11-100-6129 Supplier MilliporeSigma™ Supelco™ Supplier No. ES5582
Add to Cart
Add to Cart

ChromegaChiral™ CCO F4 is a 4-Fluoro 3-methylphenyl cellulose phase which can be used in SFC or HPLC.

The addition of a fluorine atom into a phenyl carbamate cellulose structure is useful in promoting a fluorophilic retention mechanism which provides improved retention for fluorinated compounds. A fluorophilic retention mechanism is particularly useful in medicinal chemistry and drug discovery, where more than a third of newly approved small molecule drugs contain fluorine.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 10 cm
Particle Size 5 μm
Pore Size 1000 Å
Stationary Phase 2-fluoro 5-methylphenyl cellulose
Product Line ChromegaChiral
Matrix 2-fluoro 5-methylphenyl cellulose Phase
Phase Chiral
Technique Chiral HPLC

ChromegaChiral is a trademark of ES Industries

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.