Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CCO HPLC Column, 5 μm Particle Size

Catalog No. 111005546 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
10 mm
20 mm
30 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-5546 25 cm 20 mm
11-100-6309 10 cm 2.1 mm
11-100-6312 15 cm 2.1 mm
11-100-6108 25 cm 2.1 mm
11-100-6310 10 cm 3 mm
11-100-6313 15 cm 3 mm
11-100-6109 25 cm 3 mm
11-100-6311 10 cm 4.6 mm
11-100-6110 25 cm 4.6 mm
11-100-5700 25 cm 10 mm
11-100-5560 15 cm 20 mm
11-100-5514 25 cm 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 11-100-5546 Supplier MilliporeSigma™ Supelco™ Supplier No. ES5527
Add to Cart
Add to Cart
Request a Quote

ChromegaChiral™ CCO is a polysaccharide coated chiral stationary phase and columns which are produced using a unique production process of coating the proven chiral selector, tris-(3,5-di-methylphenyl) carbamoyl cellulose on high purity, high performance silica.

ChromegaChiral™ CCO columns are available in 3, 5, 10, and 20 micron particle sizes enabling easy scale up from analytical to preparative scale using HPLC or SFC conditions.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 20 mm
Length (Metric) 25 cm
Particle Size 5 μm
Pore Size 1000 Å
Stationary Phase 2-fluoro 5-methylphenyl cellulose
Product Line ChromegaChiral
Matrix 2-fluoro 5-methylphenyl cellulose Phase
Phase Chiral
Technique Chiral HPLC

ChromegaChiral is a trademark of ES Industries

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.