Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CCS HPLC Column, 5 μm Particle Size

Catalog No. 111005561 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
10 mm
20 mm
30 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-5561 15 cm 20 mm
11-100-6324 10 cm 2.1 mm
11-100-6141 25 cm 2.1 mm
11-100-6142 25 cm 3 mm
11-100-6326 10 cm 4.6 mm
11-100-6329 15 cm 4.6 mm
11-100-6143 25 cm 4.6 mm
11-100-5701 25 cm 10 mm
11-100-5550 25 cm 20 mm
11-100-5518 25 cm 30 mm
11-100-6325 10 cm 3 mm
11-100-6328 15 cm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 11-100-5561 Supplier MilliporeSigma™ Supelco™ Supplier No. ES5621

ChromegaChiral™ CCS (amylose tris [(S)-a-methylbenzylcarbamate]) permits the enantiomeric separation of 1-Indanol without the addition of DEA (Diethyl amine).

Historically DEA has been commonly used to improve peak shape for chiral separations of compounds such as 1-Indanol. ChromegaChiral™ CCS separates the 1-Indanol enantiomers with sharp peaks without DEA, providing superior chiral separations, sample loading and peak shape performance.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 20 mm
Length (Metric) 15 cm
Particle Size 5 μm
Pore Size 1000 Å
Stationary Phase Amylose, carbamate
Product Line ChromegaChiral
Matrix Amylose, carbamate Phase
Phase Chiral
Technique Chiral HPLC

ChromegaChiral is a trademark of ES Industries

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.