Learn More
Description
- Combines the speed of monolithic silica technology with the sensitivity of nano-LC for high throughput, high sensitive proteomics-LC
- Provides excellent separations in a fraction of the time required by conventional particulate capillary columns
- Designed to work with various Nano or Capillary LC systems, providing highest efficiencies and performance when coupled to mass spectrometers, both on-line (ESI, nanospray) and off-line (MALDI)
Specifications
Specifications
| Diameter (Metric) | 0.1 mm |
| Length (Metric) | 150 mm |
| Quantity | 1/Pk. |
| Surface Area | 300 m2/g |
| Packing Material | RP-18 Endcapped High Resolution |
| Product Type | Capillary Column |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.