Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Chromolith™ CapRod™ RP Monolith Capillary Columns

Catalog No. M1504090001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
50 mm
150 mm
300 mm
Diameter (Metric):
0.05 mm
0.1 mm
0.2 mm
Packing Material:
RP-18 Endcapped High Resolution
RP-18 endcapped
RP-18 endcapped Trap
RP-8 endcapped Trap
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Packing Material
M1504090001 50 mm 0.2 mm RP-18 endcapped Trap
M1504050001 150 mm 0.2 mm RP-18 endcapped
M1504020001 150 mm 0.1 mm RP-18 endcapped
M1504240001 300 mm 0.1 mm RP-18 endcapped
M1520300001 50 mm 0.1 mm RP-8 endcapped Trap
M1504260001 50 mm 0.1 mm RP-18 endcapped Trap
M1504040001 150 mm 0.1 mm RP-18 Endcapped High Resolution
M1504030001 150 mm 0.05 mm RP-18 endcapped
M1504070001 150 mm 0.2 mm RP-18 Endcapped High Resolution
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. M1504090001 Supplier MilliporeSigma™ Supplier No. 1504090001
Add to Cart
Add to Cart

Patented, monolithic silica technology allows ultra-fast and robust separations using standard HPLC systems

  • Combines the speed of monolithic silica technology with the sensitivity of nano-LC for high throughput, high sensitive proteomics-LC
  • Provides excellent separations in a fraction of the time required by conventional particulate capillary columns
  • Designed to work with various Nano or Capillary LC systems, providing highest efficiencies and performance when coupled to mass spectrometers, both on-line (ESI, nanospray) and off-line (MALDI)

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 0.2 mm
Length (Metric) 50 mm
Quantity 1/Pk.
Surface Area 300 m2/g
Packing Material RP-18 endcapped Trap
Product Type Capillary Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.