Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Chromolith™ RP Endcapped HPLC Guard Cartridge Starter Kits

Catalog No. p-4752665
Click to view available options
Diameter (Metric) Inner:
2 mm
3 mm
Length (Metric):
5 mm
Sorbent:
RP-18 endcapped sorbent

Includes the holder and three guard cartridges

  • Also popular for the protection of classical packed columns

TRUSTED_SUSTAINABILITY

Specifications

Quantity 1/Pk.
Length (Metric) 5 mm
Type HPLC Guard Cartridge Kit
Diameter (Metric) Inner 2 mm
Sorbent RP-18 endcapped sorbent
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.