Learn More
Description
- Completely bioinert column hardware
- High biorecovery
- Special selectivities for biomolecules
- Very low column back pressure
- High-speed separation possible
- Substantially longer column lifetime
- High resistance to column blockage
- Cost savings from higher sample throughput and column durability
- Possibility of flow gradients
Specifications
Specifications
| Diameter (Metric) | 2 mm |
| Length (Metric) | 50 mm |
| Max. Pressure | 200 bar |
| pH | 1.5 to 7.5 |
| Pore Size | Monolith |
| Surface Area | 120 m2/g |
| Temperature | 2 to 60°C |
| Stationary Phase | Epoxy bonding phase |
| Matrix | Monolithic silica |
| Carbon Load | 5 to 6% |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.