Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cincinnati Surgical Swann Morton Non-Sterile Carbon Steel Blades

For use in wide variety of medical applications, including Dermaplaning
$101.80
Specifications
Blade Material | Carbon Steel |
---|---|
Product Type | Blade |
Description | High Surface Finish |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-200-251
![]() |
Cincinnati Surgical
02SM60 |
# 60 |
Pack of 50 for $101.80
|
![]() |
|||||
19-200-250
![]() |
Cincinnati Surgical
02SM10A |
# 10A | N/A | N/A | N/A | ||||
Description
- 200% visual inspection
- Packaged with VCI Paper to protect blade from corrosion
- Strongest/smallest foil package available
- Narrow grinding angle resulting in increased initial keenness
- High surface finish
- Cellophane overwrap
- Extended Range
Specifications
Carbon Steel | |
Blade | |
High Surface Finish | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title