Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cis-5,8,11,14,17-Eicosapentaenoic Acid, PROMO, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 mg
Specifications
Specifications
Quantity | 100 mg |
Content And Storage | -30°C to -10°C |
Flash Point | 93°C (199°F) |
Sensitivity | Air and Light Sensitive |
Melting Point | -54° |
Solubility | Soluble in methanol |
Product Type | cis-5,8,11,14,17-Eicosapentaenoic acid |
Form | Oil |
RUO - Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction