Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Antistat Class 100 Cleanroom LDPE Bag
Click to view available options
Dimensions (L x W):
6 x 4 in.
Description
- Manufactured in Class 100 cleanroom
- Heat sealable
- Ultra low outgassing material
- Supplied double-bagged
- Thickness: 4.0 mil
- Suitable for automotive, biotechnology, electronics, medical devices, consumer goods, life science and healthcare.
Specifications
Specifications
Autoclavable | Not Autoclavable |
Closure Type | None |
Color | Clear |
For Use With (Application) | Double Bagged for Cleanroom Use |
Includes | Bag Only |
Material | LDPE |
Thickness (Metric) | 101.6 μ |
Thickness (English) | 4.0 mil |
Dimensions (L x W) | 6 x 4 in. |
Length (Metric) | 152 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction