Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class A Amber Glass Volumetric Flasks with Polypropylene Stoppers
Shop All Eisco Products

Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Description
- Amber glass protects photosensitive chemicals
- Includes chemical resistant polypropylene stopper
- Flat bottom design
- Single graduation mark
- Class A, in compliance with DIN ISO 1042
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
Capacity (English) | 1.69 oz. |
Capacity (Metric) Media | 50 mL |
Closure Color | White |
Closure Material | Polypropylene |
Color | Amber |
Description | Volumetric Flasks |
Capacity (Metric) | 50 mL |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Prepare chemical solution |
Height (English) | 5.5 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction