Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class A Amber Glass Volumetric Flasks with Polypropylene Stoppers
SCI_ED

Catalog No. p-7147166 Shop All Eisco Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL

Catalog No. S89463

Supplier: Eisco™ CH0451A

Only null left
Add to Cart
Add to Cart

Eisco™ Class A Amber Glass Volumetric Flasks with Polypropylene Stoppers protect light sensitive chemicals and feature a single graduation mark.

  • Amber glass protects photosensitive chemicals
  • Includes chemical resistant polypropylene stopper
  • Flat bottom design
  • Single graduation mark
  • Class A, in compliance with DIN ISO 1042
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (English) 0.16 oz.
Capacity (Metric) Media 5 mL
Closure Color White
Closure Material Polypropylene
Color Amber
Description Volumetric Flasks
Capacity (Metric) 5 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Prepare chemical solution
Height (English) 3 in.
Height (Metric) 6 cm
Length (Metric) 1.5 cm
Neck Style Long
Product Type Volumetric Flask
Shape Straight-sided, Round
Tolerance ±0.025 mL
Weight (English) 0.1 lb.
Width (Metric) 1.5 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Stopper
Surface Treatment Non-treated
Closure Size 10/19
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.