Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class A ASTM Glass Volumetric Flask with Polypropylene Stopper
SCI_ED

Catalog No. p-7193075 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
10 mL
100 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S27064 10 mL
S27065 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27064 Supplier Eisco™ Supplier No. CH0445A02
Only null left
Add to Cart
Add to Cart

Made of high quality Borosilicate 3.3 glass in compliance with ASTM-E288 standards. With chemically resistant polypropylene stopper.

  • Made from high-quality, Borosilicate 3.3 glass
  • Class A, in compliance with ASTM-E288 standards
  • Fitted with chemically resistant polypropylene stopper
  • Single, white graduation mark
  • Calibrated to contain

Specifications

Calibration To Contain
Capacity (English) 0.3 oz.
Certifications/Compliance ASTM-E288
Closure Material Polypropylene
Capacity (Metric) 10 mL
Material Borosilicate Glass (3.3)
Graduations Single white graduation
Product Type Volumetric Flasks
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Class A
Bottom Shape Flat
Surface Treatment Non-treated
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.