Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Class A Borosilicate Glass Nessler Cylinder
SDPSCI_ED

Catalog No. p-7250445
Click to view available options
Capacity (Metric):
50 mL
100 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Nessler Cylinders ideal for comparison of color and turbidity.

  • Nessler cylinders are used for comparison of color and turbidity between solutions or as reaction vessels
  • Made from borosilicate glass and calibrated to Class A standards
  • Include an optically plane bottom as well as markings for nominal stroke volume and halfway mark

Specifications

Type Nessler Cylinder
Certifications/Compliance Class A
Class A
Tolerance Metric 0.4 mL
Material Borosilicate Glass
Capacity (Metric) 50 mL
Graduations 25 and 50 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.