Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class A Clear Volumetric Flasks with Individual Work Certificates
SCI_ED

Catalog No. p-7230696 Shop All Eisco Products
Click to view available options
Capacity (Metric):
25 mL
30 mL
37 mL
50 mL
100 mL
192 mL
200 mL
250 mL
500 mL
1000 mL

Catalog No. S15067

Supplier: Eisco™ CH1952D

Only null left
Add to Cart
Add to Cart

Class A Volumetric Flasks include interchangeable polypropylene stoppers and individual work certificates.

  • Constructed of high quality, heavy duty Borosilicate 3.3 glass
  • Calibrated to contain, with a single white graduation mark
  • Fitted with a polypropylene stopper
  • Flask and stopper are microwavable and autoclavable
  • Low temperature gradient, capable of withstanding high temperatures & thermal shocks
  • Individual work certificates included in each box
  • Superior chemical durability
  • Class A tolerance

Specifications

Calibration To Contain
Closure Material Polypropylene
Color Clear
Capacity (Metric) 25 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Measuring and Preparing Solutions
Graduations Single, White Graduation Mark
Includes Individual Work Certificate
Product Type Volumetric Flask
Surface Coating Uncoated
Tolerance ±0.04 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Stopper
Surface Treatment Non-treated
Closure Size 10/19
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.