Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class A Glass Graduated Cylinders, ASTM PROMO
Shop All Eisco Products

Click to view available options
Capacity (Metric):
100 mL
Description
- Made from high quality borosilicate 3.3 glass
- Hexagonal base for extra stability
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class A
- Conforms to ASTM E1272 standard
- Autoclavable
Specifications
Specifications
| Calibration | To Contain |
| Scale Color | Blue |
| Tolerance Metric | ±0.5 mL |
| Diameter (Metric) Inside | 33 mm |
| Class | Class A |
| Base Type | Hexagonal |
| Shape | Round |
| Type | Graduated Measuring Cylinder |
| Certifications/Compliance | ASTM E1272 |
| Material | Borosilicate Glass |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction