Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class A Glass Volumetric Flask with Stopper
SCI_ED

Catalog No. p-7147158 Shop All Eisco Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
This item is not returnable. View return policy

Catalog No. S89391

Supplier: Eisco™ CH0441A02

Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Class A Glass Volumetric Flask with Stopper - Features a flat bottom design, single graduation, and blue print markings.

  • Includes a solid glass stopper
  • Flat bottom design
  • Single graduation mark
  • Blue printed markings
  • Class A, in compliance with ASTM-E288
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Capacity (English) 0.33 oz.
Capacity (Metric) Media 10 mL
Certifications/Compliance ASTM-E288
Closure Color Clear
Closure Material Borosilicate Glass 3.3
Color Clear
Description Glass stopper
Diameter (Metric) Base 27.94 mm
Diameter (Metric) Inner Neck 11 mm
Capacity (Metric) 10 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Prepare Chemical Solution
Height (English) 10 in.
Height (Metric) 8 cm
Length (English) 4 in.
Length (Metric) 2 cm
Neck Style Long
Product Type Volumetric Flasks
Shape Straight-sided, Round
Tolerance ±0.02 mL
Weight (English) 0.2 lb.
Width (English) 4 in.
Width (Metric) 2 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Glass Stopper
Surface Treatment Non-treated
Closure Size Stopper No. 9
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.