Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class A Glass Volumetric Flasks with White Graduations
SCI_ED

Catalog No. p-7147159 Shop All Eisco Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
500 mL
1000 mL
2000 mL

Catalog No. S89392

Supplier: Eisco™ CH0441A02WT

Only null left
Add to Cart
Add to Cart

Eisco™ Class A Glass Volumetric Flasks with White Graduations feature a flat bottom design, interchangeable solid glass stoppers, and single graduation.

  • Include solid glass stoppers
  • Flat bottom design
  • Single graduation mark
  • White printed markings
  • Class A, in compliance with ASTM-E288
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Closure Color Clear
Closure Material Borosilicate Glass 3.3
Color Clear
Capacity (Metric) 10 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Prepare chemical solution
Height (English) 10 in.
Height (Metric) 8 cm
Length (English) 4 in.
Length (Metric) 2 cm
Neck Style Long
Product Type Volumetric Flask
Tolerance ±0.02 mL
Weight (English) 0.2 lb.
Width (English) 4 in.
Width (Metric) 2 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Glass Stopper
Surface Treatment Non-treated
Closure Size Stopper No. 9
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.