Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class A Volumetric Flasks - ASTM
Class A Volumetric Flasks are manufactured according to ASTM standards, and include interchangeable polypropylene stoppers.
Supplier: Eisco™ CH0445A
Description
- Constructed of high quality, heavy duty Borosilicate 3.3 glass
- Calibrated to contain, with a single white graduation mark
- Fitted with a polypropylene stopper
- Flask and stopper are microwavable and autoclavable
- Low temperature gradient, capable of withstanding high temperatures & thermal shocks
- Compliant with ASTM-E288 standards
- Superior chemical durability
- Class A tolerance
Specifications
To Contain | |
Polypropylene | |
25 mL | |
Measuring and Preparing Solutions | |
Volumetric Flask | |
±0.03 mL | |
Reusable | |
Beaded | |
A | |
Stopper |
ASTM E288 | |
Clear | |
Borosilicate Glass (3.3) | |
Single, White Graduation Mark | |
Uncoated | |
Autoclavable | |
Yes | |
Non-sterile | |
Flat | |
#9 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction