Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Class B Burette with PTFE Stopcock
SDPSCI_ED

Catalog No. S00751 Shop All United Scientific Supplies, Inc Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
This item is not returnable. View return policy

Catalog No. S00751

Supplier: United Scientific™ BR213050

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Burettes offering an affordable alternative for laboratory use.

  • Burettes are made from the highest quality accurate bore tubing to provide a high degree of accuracy, reliability, and durability
  • Amber graduations
  • Includes PTFE straight bore stopcock
  • Accuracy as per Class B

Specifications

Autoclavable Autoclavable
Color Clear
Capacity (Metric) 50 mL
Material Borosilicate Glass (3.3)
Graduations 0.10 mL
Includes Stopcock
Plug Material PTFE
Stopcock Straight Bore
Stopcock Material PTFE
Tolerance 0.10 mL
Warranty 12 Months
Type Buret
Class Class B
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Warning: Cancer and reproductive harm

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.