Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class B Glass Automatic Zero Burettes with Reservoir and Bellow
SCI_ED

Catalog No. s26701 Shop All Eisco Products
Click to view available options
Capacity (Metric):
50 mL
Height (English):
50 in.
Length (English):
10 in.
Accuracy:
0.5 mL

High quality Class-B automatic zero burets made from borosilicate 3.3 glass. Designed with a PTFE Stopcock and rubber bellow, calibrated for delivery. Includes Reservior.

  • Automatic zero Schellbach burette
  • Class B
  • Complies with ISO 385
  • Features PTFE stopcock, reservoir, and rubber bellow
  • Made from high quality Borosilicate 3.3 glass
  • Graduated reservoir
  • Securely packed for safe transit

Specifications

Accuracy 0.5 mL
Autoclavable Autoclavable
Closure Type Stopcock
Color Clear
Closure Material PTFE
Capacity (Metric) 50 mL
Length (Metric) 25.4 cm
Height (English) 50 in.
For Use With (Equipment) Labware
Material Borosilicate Glass (3.3)
For Use With (Application) Dispensing liquid
Height (Metric) 127 cm
Length (English) 10 in.
Includes Burette, reservoir, bellow
Precision 0.05 mL
Plug Material PTFE
Resolution 0.10 mL
Stopcock Yes
Stopcock Material PTFE
Tolerance 0.05 mL
Type Automatic Self-zeroing Buret
Class Class B
Certifications/Compliance DIN ISO 385
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.