Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class B Glass serological Pipettes
SCI_ED

Catalog No. S27080 Shop All Eisco Products
Change view
Click to view available options
Volume (Metric):
1 mL
5 mL
10 mL
25 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S27080 10 mL
S27078 1 mL
S27079 5 mL
S27081 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S27080 Supplier Eisco™ Supplier No. CH0572G
Only null left
Add to Cart
Add to Cart

Color-coded Class B Serological Pipettes are made of high quality Borosilicate 3.3 glass

  • Made from high quality, heavy duty, borosilicate glass
  • Accuracy as per Class B
  • Color coded as per DIN ISO 835 standards
  • Calibrated for delivery to jet
  • Last drop expelled by blowing

Specifications

Autoclavable Autoclavable
Calibrated Yes
Calibration To Deliver
Certifications/Compliance DIN ISO 835
Class Class B
Description Class B
Diameter (English) Outer 0.31 in.
Diameter (Metric) Inner 5 mm
Diameter (Metric) Outer 8 mm
Material Borosilicate Glass (3.3)
Sterility Non-sterile
Graduated Yes
Graduation Color Blue
Graduations 0.10 mL
Length (English) 2 in.
Quantity 1
Tolerance 0.10 mL
Color Orange
Volume (Metric) 10 mL
Length (Metric) 5 cm
Type Serological Pipet
Disposable Reusable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.