Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class B Volumetric Flask
Shop All Eisco Products

Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Description
- Flat bottom design
- Single graduation mark
- Class B, in compliance with DIN ISO 1042
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
Capacity (English) | 0.33 oz. |
Capacity (Metric) Media | 10 mL |
Color | Clear |
Description | Class B |
Diameter (Metric) Base | 2.54 cm |
Diameter (Metric) Inner Neck | 12 mm |
Capacity (Metric) | 10 mL |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Prepare chemical solution |
Height (English) | 11.8 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction