Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class B Volumetric Pipets
SCI_ED

Catalog No. s24523 Shop All Eisco Products
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
15 mL
20 mL
25 mL
50 mL
100 mL

The bulb form class B pipette is made of borosilicate glass and is ideal for pipetting liquid substances from one vessel to another with accuracy. Recommended for use with a pipet pump.

  • Made from 3.3 borosilicate glass
  • Blue graduations
  • Bulb form

Specifications

Aspirator Plug No
Autoclavable Autoclavable
Certifications/Compliance DIN ISO 648
Class B
Description With one mark accuracy per Class B, Tolerance 0.030mL
Material Borosilicate Glass
Sterility Non-sterile
For Use With (Application) Pipetting liquid substances from one vessel to another with accuracy
Graduated Yes
Graduation Color Blue
Graduations Blue
Length (English) 14 in.
Quantity 1
Tolerance ±0.030 mL
Tube Style Bulb form
Volume (English) 0.17 oz.
Color White
Volume (Metric) 5 mL
Length (Metric) 35.56 cm
Type Serological Pipet
Disposable Reusable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.