Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Cleaning and Maintenance Toolkit

Keep your grossing station like new with Mopec’s cleaning and maintenance toolkit. This toolkit comes complete with all of the items you need to properly care for your Mopec Maestro™ Encore and your Mopec dissection instruments.
$194.37 - $382.39
Specifications
Product Type | Cleaning and Maintenance Toolkit |
---|---|
Height (English) | 12 in. |
Length (English) | 12 in. |
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
22-038-246
![]() |
Mopec
BU00448 |
48 in. |
Each for $304.01
|
|
|||||
22-038-247
![]() |
Mopec
BU00460 |
60 in. |
Each for $304.01
|
|
|||||
22-038-248
![]() |
Mopec
BU00472 |
72 in. |
Each for $304.01
|
|
|||||
22-038-249
![]() |
Mopec
BU00496 |
96 in. |
Each for $382.39
|
|
|||||
22-038-250
![]() |
Mopec
BU004A |
16 in. |
Each for $194.37
|
|
|||||
Description
All Toolkits includes:
- (1) BE045: SaniPath Disinfectant Foaming Spray
- (1) BE046: EazySoak Instrument Cleaner
- (1) BE048: ClearSteel Stainless Steel Cleaner and Polish Spray
- (1) BE042: PathOdorizer Plus, Deodorizer, Cleaner and Degreaser
- (1) BF045: Maestro Filter for 48 in. Units
We recommend ordering this toolkit every 3 months.
Specifications
Cleaning and Maintenance Toolkit | |
12 in. | |
12 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title