Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP CleanTeam™ Contamination Control Mat
Shop All Protective Industrial Products Inc. Products
Click to view available options
Dimensions (L x W):
18 x 36 in.
24 x 36 in.
26 x 45 in.
36 x 36 in.
36 x 45 in.
Color:
Blue
White
Description
- Superior quality
- Numbered tabs
- Adhesive coating
- Multi-layered construction (0.050 mm per layer)
- 8 packs per case
- Low-density polyethylene
Specifications
Specifications
| Width (English) | 45 in. |
| Type | Contamination Control Mat |
| Length (English) | 36 in. |
| Material | LDPE |
| Disposable | Limited-use |
| Width (Metric) | 114.3 cm |
| Dimensions (L x W) | 36 x 45 in. |
| Length (Metric) | 91.44 cm |
| Color | White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction