Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Clear Drying Chamber for FreeZone™ Freeze Dryers
Shop All Labconco Corporation Products

Click to view available options
Size:
Short
Tall
Height (English):
15.3 in.
16.8 in.
23 in.
24.6 in.
Description
Clear chamber provides visibility for bulk freeze drying.
- 12.0 in. dia. acrylic chamber fits all FreeZone™ Freeze Dryers
- Provides visibility for bulk freeze drying
- Includes clear acrylic lid with gasket, vacuum release valve and pass-through for electrical cords
- Will fit 10.12 in. or 14.0 in. diameter condensers
- 8 in. diameter opening to collector on bottom of chamber
Specifications
Specifications
| Type | Drying Chamber |
| No. of Shelves | 3 |
| Color | Clear |
| Material | Acrylic |
| Size | Short |
| For Use With (Equipment) | FreeZone™ Freeze Dryers |
| Includes | 8 Valves |
| Diameter (English) | 17.4 in. |
| Height (English) | 15.3 in. |
| Shipping Weight (English) | 22 lb. |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction