Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear French Square Glass Bottles with Black Phenolic Caps
SDP

Catalog No. FB02911394 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
120 mL
125 mL
240 mL
480 mL
Closure Liner:
Polyethylene Cone
Rubber
This item is not returnable. View return policy
This item is not returnable. View return policy

Clear USP Type III soda-lime glass with black phenolic screw cap ideal for solvent or chemical, sample storage and sample observation.

  • French Square Bottles are space-saving and easy to fill
  • Clear glass provides maximum content visibility and minimal chemical interference with bottle’s contents
  • Square design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
  • Wide mouth opening is ideal for mixing, storing and sampling
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Clear
Diameter (Metric) Outer Neck 29 mm
Diameter (Metric) Inner Neck 20 mm
Height (Metric) With Closure 115 mm
Material Glass (Type 3)
Quantity 24
Closure Color Black
Neck Finish 33-400
Closure Included Yes
Mouth Wide
Height (Metric) 112 mm
Product Type French Square Bottle
Closure Liner Rubber
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 53 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.