Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear French Square Glass Bottles without Caps
SDP

Catalog No. p-7144765 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL

Clear USP Type III soda-lime glass ideal for solvent or chemical, sample storage and sample observation

  • General use bottles ideal for when content integrity and sample or product visibility is important
  • Clear glass offers minimal chemical interference with contents and is appropriate when visibility is important but protection from UV rays is not necessary
  • Environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (Metric) Outer Neck 22 mm
Diameter (Metric) Inner Neck 13 mm
Material Glass (Type 3)
Quantity 280
Neck Finish 24-400
Closure Included No
Mouth Wide
Height (Metric) 72 mm
Product Type French Square Bottle
Closure Size 24-400 mm
Diameter (Metric) 31 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.