Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear French Square Graduated Glass Bottles
SDP

Catalog No. FB02912017 Shop All Fisherbrand Products
Change view
Click to view available options
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Rubber
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Liner
FB02912017 Pulp/Vinyl
FB02912016 PTFE/Polyethylene Foam
FB02912300 Rubber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. FB02912017

USP Type III clear French Square bottle with graduations and a variety of caps

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 950 mL
Capacity (English) 32 oz.
Color Clear
Diameter (Metric) Outer Neck 54 mm
Diameter (Metric) Inner Neck 40 mm
Height (Metric) With Closure 205 mm
Material Glass (Type 3)
Quantity 12
Closure Color White
Neck Finish 58-400
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 202 mm
Product Type Square Glass Bottle
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 58-400 mm
Diameter (Metric) 84 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.