Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Clear French Square Graduated Glass Bottles
Shop All Fisherbrand Products

Click to view available options
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Rubber
Specifications
Specifications
Capacity (Metric) | 950 mL |
Capacity (English) | 32 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 54 mm |
Diameter (Metric) Inner Neck | 40 mm |
Height (Metric) With Closure | 205 mm |
Material | Glass (Type 3) |
Quantity | 12 |
Closure Color | White |
Neck Finish | 58-400 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction