Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Clear Screw Top Vials without Closures
Shop All MilliporeSigma Supelco Products
Click to view available options
Volume (Metric):
1.1 mL
No. per Pack:
100/Pk.
1000/Pk.
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| Volume (Metric) | 1.1 mL |
| No. per Pack | 100/Pk. |
| Closure Type | Cap (Not Included) |
| Height (Metric) | 32 mm |
| Type | Screw Thread Vial |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction