Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Click-On Inline Super Clean™ Gas Purifiers

Simple installation and replacement of the Click-On Purifier eliminates the risk of damage to gas line connections caused by overtightening

$270.00 - $271.50

Specifications

Length (Metric) 194 mm
Material Stainless Steel
Quantity 1 Ea.
Diameter (Metric) Outer 32 mm
View More Specs

Products 3
Catalog Number Mfr. No. Type Price Quantity & Availability  
Catalog Number Mfr. No. Type Price Quantity & Availability  
11-101-6550
View Documents
MilliporeSigma™ Supelco™
28866U
Dual Trap (Hydrocarbon, Moisture)
Each for $270.00
Only null left
Add to Cart
 
11-102-0688
View Documents
MilliporeSigma™ Supelco™
28864U
Triple Trap (Hydrocarbon, Moisture, Oxygen)
Each for $271.50
Only null left
Add to Cart
 
11-101-6548
View Documents
MilliporeSigma™ Supelco™
28862U
Oxygen Trap N/A N/A N/A
Description

Description

  • Simply attach the connectors to the gas line, install the purifier, and hand tighten the connectors
  • Click-on Connectors are not included and must be purchased before initial use
Specifications

Specifications

194 mm
Stainless Steel
1 Ea.
32 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.