Learn More
Sked™-Evac Industrial Tripods
With aircraft-grade gold-anodized aluminum legs and cast-aluminum head
$149.00 - $2094.75
Catalog Number | Mfr. No. | Color | Product Type | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Product Type | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
19-808-627
![]() |
Cmc Rescue
757000 |
Gold/Red | Industrial Tripod | 70 lb. | 31.8 kg |
Each for $2,094.75
|
|
||
19-808-628
![]() |
Cmc Rescue
757010 |
Black | Tripod Carrying Bag | 3 lb. | 1.4 kg |
Each for $149.00
|
|
||
Description
- Three heavy-duty rigging anchors, located in center consists of large holes for easy attachment
- Holes in feet allows tripod to be bolted into position
- Safety chain prevents leg movements and adjust with screw link
- Cast ladder feet swivel and comes with choice of sure-grip rubber pad or point for imbedding in soft or slippery surface
- Legs adjust in 5 in. (127mm) increments for maximum height of 10 ft. (3m) and minimum length for transport of 7 ft. (2.1m)
Height/Strength Taken Up by Tripods
- 98 in. (249cm)/42 kN (9500 lb.)
- 102 in. (259cm)/37kN (8500 lb.)
- 107 in. (272cm)/33kN (7500 lb.)
- 112 in. (284cm)/31kN (7000 lb.)
- 115 in. (292cm)/26kN (6000 lb.)
- 119 in. (302cm)/23kN (5280 lb.)
Specifications
Aluminum |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.