Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Cobra TPR Safety Goggles

Cobra TPR goggles have TPR gasket (non-vented) to keep out grime/dust, D3 splash protection, platinum anti-fog/anti-scratch coating, washable with no fabric or foam, designed for use in labs, clean industries, agro-food plants, chemical plants, refineries

$20.04 - $50.52

Specifications

Height (English) 2.5 in.
Height (Metric) 6.4 cm
Shape Rectangular
Width (English) 2.5 in.
Width (Metric) 6.4 cm
View More Specs

Products 2
Catalog Number Mfr. No. Lens Tint Lens Type Price Quantity & Availability  
Catalog Number Mfr. No. Lens Tint Lens Type Price Quantity & Availability  
18-072-017
View Documents
Bollé Safety
40246
Clear Chemical-resistant
Each for $50.52
Only null left
Edge
Add to Cart
 
18-072-020
View Documents
Bollé Safety
40248
CSP
Each for $20.04
Only null left
Add to Cart
 
Description

Description

  • Isoprene strap and TPR waterproof foam
  • Low-profile and ultra-lightweight
  • 100% sealed - no vents
  • Passes D3: droplet and splash test - provides protection from droplets and splashes
  • 99.9% UV light protection
  • Included: microfiber pouch
Specifications

Specifications

2.5 in.
Rectangular
6.4 cm
Safety Goggles
Isoprene Strap
Reusable
TPR
Sealed
6.4 cm
2.5 in.
ANSI Z87+
Black
1.2 oz.
Polycarbonate
UVA and UVB
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.