Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Collapse-A-Tainer™ Spill Containment Berm
SDP

Catalog No. 18366615 Shop All New Pig Corporation Products
Click to view available options
Capacity (English) Sump:
359 gal.

Collapsible container with sides that can fold down and a sump capacity of 359 gal.

  • No assembly required, collapsible sidewalls have attached skirt with outside aluminum-reinforced supports that help the walls stay rigid and upright
  • Can be held in place by positioning sand bags on skirting or by staking to the ground through grommets
  • Sides fold down easily to allow pallet jacks and forklifts to be driven into and out of containment
  • Constructed of a durable, coated geomembrane that resists chemicals, abrasion and tearing
  • Folds to a compact size for easy transportation and storage
  • 6 x 8 x 1 ft.
  • Sump Capacity: 359 gal.

Specifications

Capacity (English) Sump 359 gal.
Capacity (Metric) Sump 1358.8 L
Material Polymer
Type Containment Berm
Width (English) 8 ft.
Width (Metric) 244 cm
Height (English) 1 ft.
Height (Metric) 30 cm
Weight (English) 32.63 lb.
Weight (Metric) 14.8 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.