Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Colored Human Brain Model
SCI_ED

Catalog No. S13520 Shop All Eisco Products
missing translation for 'orderingAttributeHoverText'
Grade:
9 to 12
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

Detailed view of structures within the brain.

  • Life size
  • Colored to highlight parts and regions
  • Left side with 34 call outs listed on included key
  • Right side with no numbers and for study and quizzing
  • Two sides fit together with pins
  • Base mounted

Specifications

Color Assorted
Product Type Brain Model (Colored)
Dimensions (L x W x H) 5.5 x 4.5 x 5 in.
For Use With (Application) Detailed view of structures within the brain
Grade 9 to 12
Height (English) 5 in.
Height (Metric) 127 mm
Includes Base
Length (English) 5.5 in.
Length (Metric) 139.7 mm
Material ABS Plastic
Mounting Base
Quantity 1
Size Life Size
Width (English) 4.5 in.
Width (Metric) 114.3 mm
Gender Male, Female
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.