Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ ColorTag Marking Rings For 27 mm
Shop All Eppendorf North America Products
Click to view available options
Color:
Neon Pink
Description
- Flexible silicone rings for easy pipette and dispenser identification and labelling 27 mm inner diameter
- Ideal fit for Eppendorf 5 mL single-channel pipettes (lower part), or Easypet™ 3 pipette controllers (aspirating cone)
- Prevent errors from pipette misidentification and add color and joy to your lab (12 vibrant colors)
- Autoclavable and suitable for UV or H2O2 sterilization as well as extensively tested for lab use
- Unmistakably Eppendorf: ColorTag rings have the Eppendorf logo embossed inside for easy recognition of the original
- Eco-friendly, re-closable packaging made from 100 % paper
Specifications
Specifications
| Color | Neon Pink |
| For Use With | Pipettes |
| Material | Silicone |
| Type | Single Channel Pipette Adapter |
| For Use With (Equipment) | Single Channel Pipette Adapter |
| Quantity | 5 Pk. |
| Diameter (Metric) Opening | 27 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction